Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 6789_24_0
Zoro # G108564975
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24 in
- Yield Strength 49,300 psi
- Outside Diameter 3/4 in
- Includes Material Certificate Yes
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6789_24_0
- Zoro # G108564975
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Overall Length | 24 in |
Outside Diameter | 3/4 in |
Outside Diameter Tolerance | +/-0.008 in |
Details
Yield Strength | 49,300 psi |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Brinell Hardness | 180 |
Appearance | Metallic |
Temper | T6 |
Standards | ASTM B348, ASTM F67 |
Material | Titanium |
Rockwell Hardness | B89 |
Tolerance Rating | Oversized |
Mechanical Finish | Mill |
Item | Grade 2 Titanium Rod |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Tensile Strength | 62,400 psi |
Shape | Rod |
Material Grade | 2 |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Viton, 5/16 In Dia, 25 Ft (ZUSA-RC-746)
- ZORO SELECT Water Hard Drill Rod, W1, 11/32, 0.3437 In (W1D11326)
- ZORO SELECT Beige ABS Tube Stock 6 ft L, 1/2 in Inside Dia, 1 in Outside Dia (BULK-PT-ABS-8)
- ZORO SELECT Rubber Strip, Viton, 1/8"Thick, 36"x2", 70A (BULK-RS-V75-272)
- ONLINEMETALS 1.25" Titanium Round Bar 6AL-4V Eli (6776)
- ONLINEMETALS 1.5" Titanium Round Bar 6AL-4V Eli (6777)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 0.625" Titanium Round Bar 6AL-4V Eli (6773)
- ONLINEMETALS 3" Titanium Round Bar Grade 2 (13270)
- ONLINEMETALS 0.875" Titanium Round Bar 6Al-4V (15496)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- Zoro Select Titanium Bar Stock