Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 6789_12_0
Zoro # G108564999
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mechanical Finish Mill
- Tensile Strength 62,400 psi
- Shape Rod
- Rockwell Hardness B89
- Tolerance Rating Oversized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6789_12_0
- Zoro # G108564999
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Overall Length | 12 in |
Outside Diameter | 3/4 in |
Outside Diameter Tolerance | +/-0.008 in |
Details
Mechanical Finish | Mill |
Tensile Strength | 62,400 psi |
Item | Grade 2 Titanium Rod |
Shape | Rod |
Rockwell Hardness | B89 |
Tolerance Rating | Oversized |
Appearance | Metallic |
Temper | T6 |
System of Measurement | Inch |
Standards | ASTM B348, ASTM F67 |
Yield Strength | 49,300 psi |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Material Grade | 2 |
Includes Material Certificate | Yes |
Brinell Hardness | 180 |
Material | Titanium |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tapered Cork, Trade Size 6, PK90 (4NMC3)
- ZORO SELECT Silicone Sheet, 50A, 36"x36"x1/16", SemiClr (BULK-RS-S50CFDA-8)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/4 in W, 25 ft L, 3/8 in Thick, Black (P8137ULRL00.25XOH)
- ZORO SELECT Bar Grating, Serrated, 36in.W x 1.0in.H (21125R100-C6)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 3" Titanium Round Bar Grade 2 (13270)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 0.625" Titanium Round Bar 6AL-4V Eli (6773)
- ONLINEMETALS 1.25" Titanium Round Bar 6AL-4V Eli (6776)
- Zoro Select Titanium Bar Stock