Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 6788_72_0
Zoro # G408564989
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 ft
- Tensile Strength 62,400 psi
- Shape Rod
- Rockwell Hardness B89
- Temper T6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6788_72_0
- Zoro # G408564989
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Overall Length | 6 ft |
Outside Diameter | 63/100 in |
Outside Diameter Tolerance | +/-0.007 in |
Details
Tensile Strength | 62,400 psi |
Shape | Rod |
Rockwell Hardness | B89 |
Temper | T6 |
Standards | ASTM B348, ASTM F67 |
Material | Titanium |
Item | Grade 2 Titanium Rod |
Includes Material Certificate | Yes |
Brinell Hardness | 180 |
Appearance | Metallic |
Mechanical Finish | Mill |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Tolerance Rating | Oversized |
Yield Strength | 49,300 psi |
System of Measurement | Inch |
Material Grade | 2 |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 48" L x 8" W x 3/8" Thick (BULK-PS-UHMW-395)
- ZORO SELECT Rubber Strip, SBR, 1"Thick, 36"x4", 70A (BULK-RS-SBR75-147)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 1" W (BULK-FF-15)
- ZORO SELECT Brass Angle (9881)
- ONLINEMETALS 3" Titanium Round Bar Grade 2 (13270)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 0.5" Titanium Round Bar 6AL-4V Eli (6772)
- ONLINEMETALS 1.5" Titanium Round Bar 6AL-4V Eli (6777)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- Zoro Select Titanium Bar Stock