Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 6788_48_0
Zoro # G108565026
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade 2
- Outside Diameter 63/100 in
- Yield Strength 49,300 psi
- Outside Diameter Tolerance +/-0.007 in
- Shape Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6788_48_0
- Zoro # G108565026
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter | 63/100 in |
Outside Diameter Tolerance | +/-0.007 in |
Overall Length | 4 ft |
Details
Material Grade | 2 |
Yield Strength | 49,300 psi |
Shape | Rod |
Standards | ASTM B348, ASTM F67 |
Temper | T6 |
Appearance | Metallic |
System of Measurement | Inch |
Includes Material Certificate | Yes |
Rockwell Hardness | B89 |
Tensile Strength | 62,400 psi |
Item | Grade 2 Titanium Rod |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Tolerance Rating | Oversized |
Material | Titanium |
Mechanical Finish | Mill |
Brinell Hardness | 180 |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Acrylic Sheet Stock 24" L x 24" W x 0.220" Thick (BULK-PS-ACR-20)
- PHIFER Door and Window Screen, Fiberglass, 48 in W, 25 ft L, 0.008 in Wire Dia, Black (3027671)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Sheet, 36"x15 ft., Black, 60A (BULK-RS-H60-929)
- ZORO SELECT Square Stock, 0.250", 1/4" W, 6 ft. (CUSQ00086)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 3" Titanium Round Bar Grade 2 (13270)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 0.625" Titanium Round Bar 6AL-4V Eli (6773)
- ONLINEMETALS 0.5" Titanium Round Bar 6AL-4V Eli (6772)
- Zoro Select Titanium Bar Stock