Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 6788_36_0
Zoro # G708565006
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Includes Material Certificate Yes
- System of Measurement Inch
- Application Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets
- Outside Diameter Tolerance +/-0.007 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6788_36_0
- Zoro # G708565006
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Overall Length | 36 in |
Outside Diameter Tolerance | +/-0.007 in |
Outside Diameter | 63/100 in |
Details
Item | Grade 2 Titanium Rod |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Appearance | Metallic |
Yield Strength | 49,300 psi |
Mechanical Finish | Mill |
Brinell Hardness | 180 |
Tolerance Rating | Oversized |
Rockwell Hardness | B89 |
Tensile Strength | 62,400 psi |
Standards | ASTM B348, ASTM F67 |
Shape | Rod |
Material Grade | 2 |
Temper | T6 |
Material | Titanium |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Air Hard Flat Stock, A2, 1 In Wx36 In L (A21816)
- USA INDUSTRIALS White FDA Silicone Rubber Roll - 50A - 1/32" T x 36" W x 6 ft. L (BULK-RS-S50WFDA-78)
- ZORO SELECT Rubber Strip, Silicone, 1/8"Th, 36"x2", 60A (BULK-RS-S60-792)
- REYNOLDS Aluminum Foil, Standard, 75 ft., Silver (PAC F28015)
- ONLINEMETALS 0.875" Titanium Round Bar 6Al-4V (15496)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 3" Titanium Round Bar Grade 2 (13270)
- Zoro Select Titanium Bar Stock