Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 6788_12_0
Zoro # G108565033
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 62,400 psi
- Overall Length 12 in
- Material Grade 2
- Brinell Hardness 180
- Includes Material Certificate Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6788_12_0
- Zoro # G108565033
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Overall Length | 12 in |
Outside Diameter | 63/100 in |
Outside Diameter Tolerance | +/-0.007 in |
Details
Tensile Strength | 62,400 psi |
Material Grade | 2 |
Brinell Hardness | 180 |
Includes Material Certificate | Yes |
Shape | Rod |
Appearance | Metallic |
Standards | ASTM B348, ASTM F67 |
Mechanical Finish | Mill |
Temper | T6 |
Tolerance Rating | Oversized |
Material | Titanium |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Rockwell Hardness | B89 |
Item | Grade 2 Titanium Rod |
System of Measurement | Inch |
Yield Strength | 49,300 psi |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, EPDM, 3/4 In Dia, 10 Ft (ZUSA-RC-688)
- ZORO SELECT Foil Roll, Alum, 0.003 Th x 36 In W, 100 Ft (4UGG5)
- ZORO SELECT Tool Steel Rod, 36 in L, 3/8 in Dia. (DCFA2R.375-36)
- VISUAL WORKPLACE Vinyl-Green, 16"X 50 (20-1600-1650-614)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 0.5" Titanium Round Bar 6AL-4V Eli (6772)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 1.25" Titanium Round Bar 6AL-4V Eli (6776)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- Zoro Select Titanium Bar Stock