Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 6787_72_0
Zoro # G108565040
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper T6
- Outside Diameter Tolerance +/-0.007 in
- Includes Material Certificate Yes
- Material Titanium
- Rockwell Hardness B89
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6787_72_0
- Zoro # G108565040
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter Tolerance | +/-0.007 in |
Outside Diameter | 1/2 in |
Overall Length | 6 ft |
Details
Temper | T6 |
Item | Grade 2 Titanium Rod |
Includes Material Certificate | Yes |
Material | Titanium |
Rockwell Hardness | B89 |
Standards | ASTM B348, ASTM F67 |
Shape | Rod |
System of Measurement | Inch |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Tensile Strength | 62,400 psi |
Tolerance Rating | Oversized |
Appearance | Metallic |
Brinell Hardness | 180 |
Material Grade | 2 |
Yield Strength | 49,300 psi |
Mechanical Finish | Mill |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 3.5mm Dia, 25 Ft (ZUSA-RC-1363)
- ONLINEMETALS 2" x 2" x 0.125" Anodized Aluminum Angle 6063-T5 Black (25374)
- ZORO SELECT White UHMW Polyethylene Tube Stock 3 ft L, 3/4 in Inside Dia, 1 in Outside Dia (1UWN6)
- PARTNERS BRAND Clear Poly Sheeting, 4 x 100 ft., 4 Mil, Clear 100 ft. L x 48" W x (CF404C)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 1.25" Titanium Round Bar 6AL-4V Eli (6776)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- Zoro Select Titanium Bar Stock