Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 6786_72_0
Zoro # G308565062
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- Includes Material Certificate Yes
- Standards ASTM B348, ASTM F67
- Outside Diameter 19/50 in
- Outside Diameter Tolerance +/-0.006 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6786_72_0
- Zoro # G308565062
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter | 19/50 in |
Outside Diameter Tolerance | +/-0.006 in |
Overall Length | 6 ft |
Details
Material | Titanium |
Includes Material Certificate | Yes |
Standards | ASTM B348, ASTM F67 |
Temper | T6 |
Item | Grade 2 Titanium Rod |
Tensile Strength | 62,400 psi |
Tolerance Rating | Oversized |
Rockwell Hardness | B89 |
System of Measurement | Inch |
Appearance | Metallic |
Mechanical Finish | Mill |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Brinell Hardness | 180 |
Shape | Rod |
Yield Strength | 49,300 psi |
Material Grade | 2 |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1/4 x 120 In (2FHL3)
- WATERCRAT Drill Rod, 3/8, Round, W-1, 3 ft. L (W1D386)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (7682_36_0)
- ZORO SELECT Felt, F5, 1/2 In Thick, 1 x 60 In (2FKW1)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 1.5" Titanium Round Bar 6AL-4V Eli (6777)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 3" Titanium Round Bar Grade 2 (13270)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- Zoro Select Titanium Bar Stock