Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 6786_48_0
Zoro # G508565008
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mechanical Finish Mill
- Includes Material Certificate Yes
- Appearance Metallic
- Brinell Hardness 180
- Rockwell Hardness B89
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6786_48_0
- Zoro # G508565008
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Overall Length | 4 ft |
Outside Diameter Tolerance | +/-0.006 in |
Outside Diameter | 19/50 in |
Details
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Appearance | Metallic |
Brinell Hardness | 180 |
Rockwell Hardness | B89 |
Yield Strength | 49,300 psi |
Material Grade | 2 |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Temper | T6 |
System of Measurement | Inch |
Tolerance Rating | Oversized |
Tensile Strength | 62,400 psi |
Shape | Rod |
Standards | ASTM B348, ASTM F67 |
Item | Grade 2 Titanium Rod |
Material | Titanium |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Industrial Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872880)
- TRIM-LOK Black Vinyl Edge Guard 25 ft. L, 7/16" H (EGB7/16-25)
- RANDALL 1In. X 1/8In. BAR (4 FT MF-548-A)
- ZORO SELECT Clear Extruded Acrylic Extruded Acrylic Plastic Sheets & Bars 12" L x 12" W x 3/32" Thick (BULK-PS-ACR-4)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 0.875" Titanium Round Bar 6Al-4V (15496)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 0.5" Titanium Round Bar 6AL-4V Eli (6772)
- Zoro Select Titanium Bar Stock