Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 6786_36_0
Zoro # G808564985
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 19/50 in
- Standards ASTM B348, ASTM F67
- Shape Rod
- Material Titanium
- Appearance Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6786_36_0
- Zoro # G808564985
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter | 19/50 in |
Outside Diameter Tolerance | +/-0.006 in |
Overall Length | 36 in |
Details
Standards | ASTM B348, ASTM F67 |
Shape | Rod |
Material | Titanium |
Appearance | Metallic |
Yield Strength | 49,300 psi |
Temper | T6 |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Includes Material Certificate | Yes |
Mechanical Finish | Mill |
Tolerance Rating | Oversized |
Item | Grade 2 Titanium Rod |
Material Grade | 2 |
Tensile Strength | 62,400 psi |
System of Measurement | Inch |
Rockwell Hardness | B89 |
Brinell Hardness | 180 |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 3/4 in Thick, Charcoal (ZUSA-PU-102)
- ZORO SELECT Clear Acrylic Sheet Stock 24" L x 24" W x 0.236" Thick (BULK-PS-ACR-25)
- RUBBER-CAL Neoprene Sheet - 70A - Smooth Finish - No Backing - 0.75" Thick x 12" Width x 36" Length - Black (30-007-750)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/4 in Thick, Blue (1001315BLU)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 3" Titanium Round Bar Grade 2 (13270)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.625" Titanium Round Bar 6AL-4V Eli (6773)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- Zoro Select Titanium Bar Stock