Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 6786_24_0
Zoro # G108565064
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Material Certificate Yes
- Overall Length 24 in
- Tensile Strength 62,400 psi
- Standards ASTM B348, ASTM F67
- Outside Diameter Tolerance +/-0.006 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6786_24_0
- Zoro # G108565064
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Overall Length | 24 in |
Outside Diameter Tolerance | +/-0.006 in |
Outside Diameter | 19/50 in |
Details
Item | Grade 2 Titanium Rod |
Includes Material Certificate | Yes |
Tensile Strength | 62,400 psi |
Standards | ASTM B348, ASTM F67 |
Temper | T6 |
System of Measurement | Inch |
Tolerance Rating | Oversized |
Shape | Rod |
Material Grade | 2 |
Brinell Hardness | 180 |
Yield Strength | 49,300 psi |
Rockwell Hardness | B89 |
Material | Titanium |
Appearance | Metallic |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Mechanical Finish | Mill |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 2 in W, 50 ft L, 1/4 in Thick, Black (CNES591/4X2X50T)
- ZORO SELECT Rubber Sheet, SBR, 1/16"Thick, 12"x12", 60 (BULK-RS-SBRFR75-69)
- RUBBER-CAL Santoprene - 60A - Thermoplastic Sheets and Rolls - 1/8" Thick x 8" Width x 8" Length (20-158)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 1/16" Thick (BULK-PS-PC-13)
- ONLINEMETALS 3" Titanium Round Bar Grade 2 (13270)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- Zoro Select Titanium Bar Stock