Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 6786_12_0
Zoro # G008565041
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B348, ASTM F67
- Outside Diameter Tolerance +/-0.006 in
- Mechanical Finish Mill
- Tolerance Rating Oversized
- Appearance Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6786_12_0
- Zoro # G008565041
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter Tolerance | +/-0.006 in |
Outside Diameter | 19/50 in |
Overall Length | 12 in |
Details
Standards | ASTM B348, ASTM F67 |
Mechanical Finish | Mill |
Tolerance Rating | Oversized |
Appearance | Metallic |
Material Grade | 2 |
Temper | T6 |
Item | Grade 2 Titanium Rod |
Yield Strength | 49,300 psi |
Material | Titanium |
System of Measurement | Inch |
Tensile Strength | 62,400 psi |
Brinell Hardness | 180 |
Includes Material Certificate | Yes |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Shape | Rod |
Rockwell Hardness | B89 |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 006 Thick x 009375 Hole x 015625 Stagger Carbon Steel Perforated Sheet A36 Rnd Hole, 12 x 12 (13520)
- ZORO SELECT Blank Stock, Rect, SS, 3/4 T x 3 In W x6 ft (4YTX2)
- ZORO SELECT Silicone Sheet, 60A, 4'x36"x3/16 (BULK-RS-S60-255)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x24 In W, 50 Ft (4UGK7)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 1.25" Titanium Round Bar 6AL-4V Eli (6776)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 1.5" Titanium Round Bar 6AL-4V Eli (6777)
- Zoro Select Titanium Bar Stock