Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 6785_48_0
Zoro # G008564976
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Appearance Metallic
- Mechanical Finish Mill
- System of Measurement Inch
- Material Titanium
- Includes Material Certificate Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6785_48_0
- Zoro # G008564976
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter | 31/100 in |
Outside Diameter Tolerance | +/-0.005 in |
Overall Length | 4 ft |
Details
Appearance | Metallic |
Mechanical Finish | Mill |
System of Measurement | Inch |
Material | Titanium |
Includes Material Certificate | Yes |
Item | Grade 2 Titanium Rod |
Shape | Rod |
Yield Strength | 49,300 psi |
Standards | ASTM B348, ASTM F67 |
Tensile Strength | 62,400 psi |
Brinell Hardness | 180 |
Tolerance Rating | Undersized |
Material Grade | 2 |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Temper | T6 |
Rockwell Hardness | B89 |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 48" W x 0.250" Thick (1YYP4)
- ONLINEMETALS 1.625" x 0.8125" Unistrut Slotted Channel P4100T (24908)
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Strip, 4"x36", Black, 70A (BULK-RS-H70-919)
- ZORO SELECT Flat Stock, Al, 6061, 5/16 x 1 In, 6 Ft (61F.312X1-72)
- ONLINEMETALS 3" Titanium Round Bar Grade 2 (13270)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 1.25" Titanium Round Bar 6AL-4V Eli (6776)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- Zoro Select Titanium Bar Stock