Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 6785_36_0
Zoro # G908565004
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 62,400 psi
- Rockwell Hardness B89
- Outside Diameter 31/100 in
- Material Grade 2
- Mechanical Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6785_36_0
- Zoro # G908565004
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter | 31/100 in |
Outside Diameter Tolerance | +/-0.005 in |
Overall Length | 36 in |
Details
Tensile Strength | 62,400 psi |
Rockwell Hardness | B89 |
Material Grade | 2 |
Mechanical Finish | Mill |
Temper | T6 |
Standards | ASTM B348, ASTM F67 |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Shape | Rod |
Tolerance Rating | Undersized |
Item | Grade 2 Titanium Rod |
Material | Titanium |
System of Measurement | Inch |
Includes Material Certificate | Yes |
Appearance | Metallic |
Brinell Hardness | 180 |
Yield Strength | 49,300 psi |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.125 Thick, 24 X 48 (SGPO3.125-24X48)
- RUBBER-CAL Closed Cell Rubber EPDM - 1" Thick x 39" x 78" (02-129)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Stucco 304#4-18Gx48x96)
- ZORO SELECT White UHMW Polyethylene Tube Stock 5 ft L, 3/8 in Inside Dia, 3/4 in Outside Dia (63953104)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 1.25" Titanium Round Bar 6AL-4V Eli (6776)
- ONLINEMETALS 3" Titanium Round Bar Grade 2 (13270)
- ONLINEMETALS 1.5" Titanium Round Bar 6AL-4V Eli (6777)
- ONLINEMETALS 0.625" Titanium Round Bar 6AL-4V Eli (6773)
- Zoro Select Titanium Bar Stock