Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 6785_24_0
Zoro # G108564982
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets
- Outside Diameter 31/100 in
- Appearance Metallic
- Material Titanium
- Rockwell Hardness B89
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6785_24_0
- Zoro # G108564982
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter | 31/100 in |
Overall Length | 24 in |
Outside Diameter Tolerance | +/-0.005 in |
Details
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Appearance | Metallic |
Material | Titanium |
Rockwell Hardness | B89 |
Includes Material Certificate | Yes |
Standards | ASTM B348, ASTM F67 |
System of Measurement | Inch |
Item | Grade 2 Titanium Rod |
Shape | Rod |
Tolerance Rating | Undersized |
Tensile Strength | 62,400 psi |
Temper | T6 |
Yield Strength | 49,300 psi |
Brinell Hardness | 180 |
Material Grade | 2 |
Mechanical Finish | Mill |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat, Steel, 4140, 3/8 x 2 In, 1 Ft L (2HKE7)
- E. JAMES Rubber, Butyl, 1/16"Thick, 12"x12", 60A (320-1/16A)
- ZORO SELECT Rubber Sheet, SBR, 1/2"Thick, 12"x12", 70A (BULK-RS-SBR75-163)
- ZORO SELECT Carbon Steel Hex Bar, 36 in L, 1 1/8 in W (14H1.125-36)
- ONLINEMETALS 0.875" Titanium Round Bar 6Al-4V (15496)
- ONLINEMETALS 0.5" Titanium Round Bar 6AL-4V Eli (6772)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 3" Titanium Round Bar Grade 2 (13270)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- Zoro Select Titanium Bar Stock