Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 6785_12_0
Zoro # G208565032
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Material Certificate Yes
- Yield Strength 49,300 psi
- Material Titanium
- Appearance Metallic
- Brinell Hardness 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6785_12_0
- Zoro # G208565032
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter | 31/100 in |
Outside Diameter Tolerance | +/-0.005 in |
Overall Length | 12 in |
Details
Includes Material Certificate | Yes |
Yield Strength | 49,300 psi |
Material | Titanium |
Appearance | Metallic |
Brinell Hardness | 180 |
Standards | ASTM B348, ASTM F67 |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Material Grade | 2 |
Temper | T6 |
Rockwell Hardness | B89 |
Tolerance Rating | Undersized |
Item | Grade 2 Titanium Rod |
Shape | Rod |
System of Measurement | Inch |
Tensile Strength | 62,400 psi |
Mechanical Finish | Mill |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Black Delrin Homopolymer Sheet, 1.250 Thick, 12 X 24 (SDELBK1.250-12X24)
- ZORO SELECT 1/16" High Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-BHS60-23)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 3 ft L, 3 in Dia. (BULK-PR-UHMW-47)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 12" W x 1/4" Thick (BULK-PS-PC-89)
- ONLINEMETALS 1.5" Titanium Round Bar 6AL-4V Eli (6777)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- Zoro Select Titanium Bar Stock