Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 6784_72_0
Zoro # G908565011
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Outside Diameter 1/4 in
- Material Grade 2
- Yield Strength 49,300 psi
- Mechanical Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6784_72_0
- Zoro # G908565011
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter | 1/4 in |
Outside Diameter Tolerance | +/-0.005 in |
Overall Length | 6 ft |
Details
System of Measurement | Inch |
Item | Grade 2 Titanium Rod |
Material Grade | 2 |
Yield Strength | 49,300 psi |
Mechanical Finish | Mill |
Material | Titanium |
Tolerance Rating | Undersized |
Brinell Hardness | 180 |
Shape | Rod |
Rockwell Hardness | B89 |
Includes Material Certificate | Yes |
Tensile Strength | 62,400 psi |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Appearance | Metallic |
Standards | ASTM B348, ASTM F67 |
Temper | T6 |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 3" x 0.12" Stainless Square Tube 304 Welded (538)
- ZORO SELECT Angle Stock, SS, 3/16In T, 1 1/2 In Leg, 7ft (4YTN5)
- ZORO SELECT Clear Polycarbonate Tube Stock 1 ft L (BULK-RPT-PC-8)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 48" W x 0.187" Thick (BULK-PS-PP-575)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 0.625" Titanium Round Bar 6AL-4V Eli (6773)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 0.875" Titanium Round Bar 6Al-4V (15496)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- Zoro Select Titanium Bar Stock