Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 6784_48_0
Zoro # G208565001
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness B89
- Tensile Strength 62,400 psi
- Standards ASTM B348, ASTM F67
- Brinell Hardness 180
- Tolerance Rating Undersized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6784_48_0
- Zoro # G208565001
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter Tolerance | +/-0.005 in |
Overall Length | 4 ft |
Outside Diameter | 1/4 in |
Details
Rockwell Hardness | B89 |
Tensile Strength | 62,400 psi |
Standards | ASTM B348, ASTM F67 |
Brinell Hardness | 180 |
Tolerance Rating | Undersized |
Mechanical Finish | Mill |
Material Grade | 2 |
System of Measurement | Inch |
Appearance | Metallic |
Material | Titanium |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Item | Grade 2 Titanium Rod |
Temper | T6 |
Yield Strength | 49,300 psi |
Includes Material Certificate | Yes |
Shape | Rod |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Square Bar, 12 in L, 2 in W (42DS2-12)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Film-Masked Sheet, 0.250 Thick, 48 X 48 (SACR.250CCF-48X48)
- ZORO SELECT Rod, Brass, 360, 7/8 Dia x 3 Ft L (BR360/78-36)
- ZORO SELECT Rubber, Viton, 1/16"Thick, 24"x12", 70A (BULK-RS-V75-445)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 1.25" Titanium Round Bar 6AL-4V Eli (6776)
- ONLINEMETALS 0.625" Titanium Round Bar 6AL-4V Eli (6773)
- ONLINEMETALS 0.875" Titanium Round Bar 6Al-4V (15496)
- ONLINEMETALS 1.5" Titanium Round Bar 6AL-4V Eli (6777)
- Zoro Select Titanium Bar Stock