Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 6784_36_0
Zoro # G708564986
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Material Grade 2
- Material Titanium
- Rockwell Hardness B89
- Temper T6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6784_36_0
- Zoro # G708564986
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Overall Length | 36 in |
Outside Diameter Tolerance | +/-0.005 in |
Outside Diameter | 1/4 in |
Details
Item | Grade 2 Titanium Rod |
Material Grade | 2 |
Material | Titanium |
Rockwell Hardness | B89 |
Temper | T6 |
Brinell Hardness | 180 |
Tensile Strength | 62,400 psi |
Shape | Rod |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Appearance | Metallic |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Standards | ASTM B348, ASTM F67 |
Tolerance Rating | Undersized |
Mechanical Finish | Mill |
Yield Strength | 49,300 psi |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FDA Grade Buna-N Rubber Strip, 4"x36", white, 60A (BULK-RS-H60FDA-342)
- ZORO SELECT SS Plate 304, 36" Overall L (304 SS0.024x6x361)
- ONLINEMETALS 3" x 3" x 0.1875" Aluminum Angle 6063-T52 (20669)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 24 ga., #4, SS (6-OM 304#4-24Gx48x96)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.5" Titanium Round Bar 6AL-4V Eli (6772)
- ONLINEMETALS 0.875" Titanium Round Bar 6Al-4V (15496)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- Zoro Select Titanium Bar Stock