Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 6784_24_0
Zoro # G008565034
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24 in
- Rockwell Hardness B89
- Tensile Strength 62,400 psi
- Mechanical Finish Mill
- Standards ASTM B348, ASTM F67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6784_24_0
- Zoro # G008565034
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Overall Length | 24 in |
Outside Diameter Tolerance | +/-0.005 in |
Outside Diameter | 1/4 in |
Details
Rockwell Hardness | B89 |
Item | Grade 2 Titanium Rod |
Tensile Strength | 62,400 psi |
Mechanical Finish | Mill |
Standards | ASTM B348, ASTM F67 |
Shape | Rod |
Includes Material Certificate | Yes |
Tolerance Rating | Undersized |
Yield Strength | 49,300 psi |
Temper | T6 |
System of Measurement | Inch |
Material | Titanium |
Brinell Hardness | 180 |
Appearance | Metallic |
Material Grade | 2 |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 50A (BULK-RS-N50-25)
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, Corvex Resin, Yellow (878824)
- ZORO SELECT Frosted Polycarbonate Film Stock 48" L x 24" W x 0.010" Thick (BULK-PF-PC-92)
- RUBBER-CAL Pure Gum Rubber - Commerical Grade - 40A - Rubber Sheet - Tan Gum - 1/8" T x 36" W x 24" L (20-112)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 1.25" Titanium Round Bar 6AL-4V Eli (6776)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 0.5" Titanium Round Bar 6AL-4V Eli (6772)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- Zoro Select Titanium Bar Stock