Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 6784_12_0
Zoro # G008565010
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tolerance Rating Undersized
- Material Titanium
- Shape Rod
- Mechanical Finish Mill
- Rockwell Hardness B89
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6784_12_0
- Zoro # G008565010
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Overall Length | 12 in |
Outside Diameter | 1/4 in |
Outside Diameter Tolerance | +/-0.005 in |
Details
Tolerance Rating | Undersized |
Material | Titanium |
Shape | Rod |
Mechanical Finish | Mill |
Rockwell Hardness | B89 |
Temper | T6 |
Tensile Strength | 62,400 psi |
Includes Material Certificate | Yes |
Standards | ASTM B348, ASTM F67 |
Material Grade | 2 |
Yield Strength | 49,300 psi |
Brinell Hardness | 180 |
System of Measurement | Inch |
Item | Grade 2 Titanium Rod |
Appearance | Metallic |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, D-Shaped, 1"W x 125ft. (X5272HT-125)
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 1/4 in Inside Dia, 3/8 in Outside Dia (BULK-PT-PETG-2)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/4 in Thick, Blue (1001321BLU)
- ZORO SELECT Rod, Steel, 1018, 3/8 In Dia x 3 Ft L (18R.375-36)
- ONLINEMETALS 0.5" Titanium Round Bar 6AL-4V Eli (6772)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 0.875" Titanium Round Bar 6Al-4V (15496)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 0.625" Titanium Round Bar 6AL-4V Eli (6773)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- Zoro Select Titanium Bar Stock