Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 4778_72_0
Zoro # G408565047
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 62,400 psi
- Mechanical Finish Mill
- System of Measurement Inch
- Includes Material Certificate Yes
- Overall Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4778_72_0
- Zoro # G408565047
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Overall Length | 6 ft |
Outside Diameter | 19/100 in |
Outside Diameter Tolerance | +/-0.005 in |
Details
Tensile Strength | 62,400 psi |
Mechanical Finish | Mill |
System of Measurement | Inch |
Includes Material Certificate | Yes |
Item | Grade 2 Titanium Rod |
Shape | Rod |
Yield Strength | 49,300 psi |
Tolerance Rating | Undersized |
Rockwell Hardness | B89 |
Appearance | Metallic |
Temper | T6 |
Material | Titanium |
Brinell Hardness | 180 |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Standards | ASTM B348, ASTM F67 |
Material Grade | 2 |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, EPDM, 10 ft Length, Non-Adhesive Backing, 3/4 in Overall Width, Style: I (ZTRIM-399)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 60A (BULK-RS-H60-246)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 7/8 in W (18S.875-12)
- ZORO SELECT Angle Stock, 304SS, 1/8In T, 1 1/4InLeg, 7ft (4YTL9)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 1.5" Titanium Round Bar 6AL-4V Eli (6777)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.625" Titanium Round Bar 6AL-4V Eli (6773)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- Zoro Select Titanium Bar Stock