Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 4778_48_0
Zoro # G008565027
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- Yield Strength 49,300 psi
- Shape Rod
- Tolerance Rating Undersized
- Standards ASTM B348, ASTM F67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4778_48_0
- Zoro # G008565027
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter Tolerance | +/-0.005 in |
Outside Diameter | 19/100 in |
Overall Length | 4 ft |
Details
Material | Titanium |
Item | Grade 2 Titanium Rod |
Yield Strength | 49,300 psi |
Shape | Rod |
Tolerance Rating | Undersized |
Standards | ASTM B348, ASTM F67 |
Brinell Hardness | 180 |
Rockwell Hardness | B89 |
System of Measurement | Inch |
Tensile Strength | 62,400 psi |
Appearance | Metallic |
Material Grade | 2 |
Temper | T6 |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hard Drill Rod, W1, 31/64, 0.4843 In (W1D31646)
- ZORO SELECT Hex Stock, Carbon, 12L14, 3/4 In x1 ft. L (4YNG3)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 4 ft L x 2 ft W x 3/4 in Thick (BULK-PS-UHMW-27)
- ZORO SELECT Angle, Al, 6061, 3/16 In T, 1 In Leg, 8 Ft L (2EYR8)
- ONLINEMETALS 3" Titanium Round Bar Grade 2 (13270)
- ONLINEMETALS 0.625" Titanium Round Bar 6AL-4V Eli (6773)
- ONLINEMETALS 0.875" Titanium Round Bar 6Al-4V (15496)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 1.5" Titanium Round Bar 6AL-4V Eli (6777)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- Zoro Select Titanium Bar Stock