Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 4778_36_0
Zoro # G908564977
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter Tolerance +/-0.005 in
- Appearance Metallic
- Temper T6
- Material Grade 2
- Mechanical Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4778_36_0
- Zoro # G908564977
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter Tolerance | +/-0.005 in |
Overall Length | 36 in |
Outside Diameter | 19/100 in |
Details
Item | Grade 2 Titanium Rod |
Appearance | Metallic |
Temper | T6 |
Material Grade | 2 |
Mechanical Finish | Mill |
System of Measurement | Inch |
Shape | Rod |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Standards | ASTM B348, ASTM F67 |
Rockwell Hardness | B89 |
Includes Material Certificate | Yes |
Material | Titanium |
Yield Strength | 49,300 psi |
Tolerance Rating | Undersized |
Tensile Strength | 62,400 psi |
Brinell Hardness | 180 |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 0.65 in Overall Width, Style: Top Bulb (1361-10)
- ZORO SELECT Rubber, Gum, 1/4 In Th, 36 Inx10 Ft (BULK-RS-NAT40-208)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.75 in Overall Width, Style: Trim with a Side Bulb (7100B3X1/8C-25)
- ZORO SELECT Grating Clip, 316 Stainless Steel, 100 PK (SSGTW)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 0.625" Titanium Round Bar 6AL-4V Eli (6773)
- ONLINEMETALS 3" Titanium Round Bar Grade 2 (13270)
- ONLINEMETALS 0.5" Titanium Round Bar 6AL-4V Eli (6772)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- Zoro Select Titanium Bar Stock