Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 4778_24_0
Zoro # G008565058
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 19/100 in
- Temper T6
- Tolerance Rating Undersized
- Mechanical Finish Mill
- Overall Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4778_24_0
- Zoro # G008565058
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter | 19/100 in |
Overall Length | 24 in |
Outside Diameter Tolerance | +/-0.005 in |
Details
Temper | T6 |
Tolerance Rating | Undersized |
Mechanical Finish | Mill |
Tensile Strength | 62,400 psi |
Appearance | Metallic |
Material Grade | 2 |
Standards | ASTM B348, ASTM F67 |
Item | Grade 2 Titanium Rod |
Includes Material Certificate | Yes |
Brinell Hardness | 180 |
Shape | Rod |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Material | Titanium |
System of Measurement | Inch |
Rockwell Hardness | B89 |
Yield Strength | 49,300 psi |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicone Sheet, 70A, 12"x12"x1/16", Red (BULK-RS-SFR70-16)
- ZORO SELECT Blank Stock, Sq, 316SS, 5/16x5/16 Inx6 ft L (4YTR2)
- ZORO SELECT White Polypropylene Rod Stock 8 ft. L, 1/4" Dia. (22JM32)
- ZORO SELECT Gray UHMW Polyethylene Plastic Sheet 96" L x 48" W x 1/4" Thick (PS-UHMW-OF-1)
- ONLINEMETALS 1.25" Titanium Round Bar 6AL-4V Eli (6776)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.5" Titanium Round Bar 6AL-4V Eli (6772)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 0.875" Titanium Round Bar 6Al-4V (15496)
- Zoro Select Titanium Bar Stock