Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 4778_12_0
Zoro # G908565035
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets
- Overall Length 12 in
- Shape Rod
- Rockwell Hardness B89
- Temper T6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4778_12_0
- Zoro # G908565035
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Overall Length | 12 in |
Outside Diameter | 19/100 in |
Outside Diameter Tolerance | +/-0.005 in |
Details
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Shape | Rod |
Rockwell Hardness | B89 |
Item | Grade 2 Titanium Rod |
Temper | T6 |
Tensile Strength | 62,400 psi |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Yield Strength | 49,300 psi |
Material Grade | 2 |
Material | Titanium |
Appearance | Metallic |
Brinell Hardness | 180 |
System of Measurement | Inch |
Standards | ASTM B348, ASTM F67 |
Tolerance Rating | Undersized |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Rectangle Bar, 4 in Over. W (1161_48_0)
- ONLINEMETALS 0.875" Acetal Round Rod Delrin Homopolymer Black (6568)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.01in, Grn (SFR4NA.010X36.000X48.000)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 6 In, 6 Ft L (2AGX2)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 0.5" Titanium Round Bar 6AL-4V Eli (6772)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 1.5" Titanium Round Bar 6AL-4V Eli (6777)
- ONLINEMETALS 0.625" Titanium Round Bar 6AL-4V Eli (6773)
- Zoro Select Titanium Bar Stock