Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 4777_72_0
Zoro # G608565014
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper T6
- Standards ASTM B348, ASTM F67
- Application Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets
- Overall Length 6 ft
- Mechanical Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4777_72_0
- Zoro # G608565014
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Overall Length | 6 ft |
Outside Diameter Tolerance | +/-0.005 in |
Outside Diameter | 13/100 in |
Details
Temper | T6 |
Standards | ASTM B348, ASTM F67 |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Mechanical Finish | Mill |
Tensile Strength | 62,400 psi |
Appearance | Metallic |
Item | Grade 2 Titanium Rod |
Material | Titanium |
Tolerance Rating | Undersized |
Rockwell Hardness | B89 |
System of Measurement | Inch |
Shape | Rod |
Brinell Hardness | 180 |
Yield Strength | 49,300 psi |
Material Grade | 2 |
Includes Material Certificate | Yes |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE U Channel, ISOFR, 2 3/16 Leg, 3/8 In T, 5 Ft (870770)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 1.5 in W (ha.188x1.5-72)
- MIDWEST FASTENER 1/2" x 2" x 1/16" Neoprene Rubber Washers 7PK (64343)
- ZORO SELECT SS Plate 316, 6in Overall L (316 SS0.06x6x61)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 0.5" Titanium Round Bar 6AL-4V Eli (6772)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 0.875" Titanium Round Bar 6Al-4V (15496)
- Zoro Select Titanium Bar Stock