Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 4777_48_0
Zoro # G508565053
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Appearance Metallic
- Outside Diameter 13/100 in
- Application Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets
- Material Grade 2
- Yield Strength 49,300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4777_48_0
- Zoro # G508565053
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter | 13/100 in |
Outside Diameter Tolerance | +/-0.005 in |
Overall Length | 4 ft |
Details
Appearance | Metallic |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Material Grade | 2 |
Yield Strength | 49,300 psi |
Item | Grade 2 Titanium Rod |
Material | Titanium |
Standards | ASTM B348, ASTM F67 |
Tolerance Rating | Undersized |
System of Measurement | Inch |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Temper | T6 |
Brinell Hardness | 180 |
Shape | Rod |
Tensile Strength | 62,400 psi |
Rockwell Hardness | B89 |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PTFE Plastic Film 2 ft L x 1 ft W x 0.01 in Thick (BULK-PF-PTFE-8)
- ZORO SELECT Clear Polycarbonate Tube Stock 6 ft L (BULK-RPT-PC-2)
- ZORO SELECT SS Plate 316, 8 in Overall W (316/316L SS0.25x8x81)
- ZORO SELECT Rod, Aluminum, 6061, 2 In Dia x 3 Ft L (61R2-36)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 1.25" Titanium Round Bar 6AL-4V Eli (6776)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 0.625" Titanium Round Bar 6AL-4V Eli (6773)
- ONLINEMETALS 0.5" Titanium Round Bar 6AL-4V Eli (6772)
- Zoro Select Titanium Bar Stock