Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 4777_36_0
Zoro # G608565045
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 36 in
- Includes Material Certificate Yes
- Application Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets
- Material Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4777_36_0
- Zoro # G608565045
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Overall Length | 36 in |
Outside Diameter Tolerance | +/-0.005 in |
Outside Diameter | 13/100 in |
Details
System of Measurement | Inch |
Includes Material Certificate | Yes |
Item | Grade 2 Titanium Rod |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Material | Titanium |
Rockwell Hardness | B89 |
Appearance | Metallic |
Shape | Rod |
Yield Strength | 49,300 psi |
Standards | ASTM B348, ASTM F67 |
Material Grade | 2 |
Brinell Hardness | 180 |
Tensile Strength | 62,400 psi |
Tolerance Rating | Undersized |
Temper | T6 |
Mechanical Finish | Mill |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Music Wire, Steel alloy, 7, 0.018 In (21018)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 7/16" Dia. (2XMP6)
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 1 1/2 In, 3 Ft (61F.375X1.5-36)
- ZORO SELECT White PTFE Rectangle Stock 12" L x 1" W x 0.500" Thick (G15-TRB-.5-1X1)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 1.25" Titanium Round Bar 6AL-4V Eli (6776)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 0.5" Titanium Round Bar 6AL-4V Eli (6772)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 0.875" Titanium Round Bar 6Al-4V (15496)
- Zoro Select Titanium Bar Stock