Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 4777_24_0
Zoro # G008565065
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Appearance Metallic
- Material Titanium
- Outside Diameter Tolerance +/-0.005 in
- Includes Material Certificate Yes
- Yield Strength 49,300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4777_24_0
- Zoro # G008565065
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter Tolerance | +/-0.005 in |
Outside Diameter | 13/100 in |
Overall Length | 24 in |
Details
Item | Grade 2 Titanium Rod |
Appearance | Metallic |
Material | Titanium |
Includes Material Certificate | Yes |
Yield Strength | 49,300 psi |
Shape | Rod |
Tolerance Rating | Undersized |
Material Grade | 2 |
Temper | T6 |
System of Measurement | Inch |
Standards | ASTM B348, ASTM F67 |
Rockwell Hardness | B89 |
Brinell Hardness | 180 |
Tensile Strength | 62,400 psi |
Mechanical Finish | Mill |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 1/2 in W, 50 ft L, 3/16 in Thick, Black (CNES5931611250T)
- ZORO SELECT 1/4" FDA Grade Buna-N Rubber Strip, 4"x36", white, 60A (BULK-RS-H60FDA-342)
- ZORO SELECT Carbon Steel Square Bar, 6" L, 1 1/4" W (18S1.25-6)
- ZORO SELECT Square Bar, Aluminum, 6063, 5/8x5/8 In, 8 ft (6ALL8)
- ONLINEMETALS 1.25" Titanium Round Bar 6AL-4V Eli (6776)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 1.5" Titanium Round Bar 6AL-4V Eli (6777)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- Zoro Select Titanium Bar Stock