Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 4777_12_0
Zoro # G808565043
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Mechanical Finish Mill
- Tensile Strength 62,400 psi
- Appearance Metallic
- Application Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4777_12_0
- Zoro # G808565043
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter Tolerance | +/-0.005 in |
Overall Length | 12 in |
Outside Diameter | 13/100 in |
Details
System of Measurement | Inch |
Item | Grade 2 Titanium Rod |
Mechanical Finish | Mill |
Tensile Strength | 62,400 psi |
Appearance | Metallic |
Application | Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets |
Yield Strength | 49,300 psi |
Tolerance Rating | Undersized |
Material Grade | 2 |
Temper | T6 |
Brinell Hardness | 180 |
Shape | Rod |
Rockwell Hardness | B89 |
Standards | ASTM B348, ASTM F67 |
Material | Titanium |
Includes Material Certificate | Yes |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Acetal Rod Stock 1 ft. L, 2" Dia. (BULK-PR-ACB-109)
- ONLINEMETALS 3" x 4" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (13926)
- ONLINEMETALS 0.375" Brass Round Bar 314-H02 Extruded (18181)
- ZORO SELECT Felt Sheets (BULK-FS-PET-16)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 1.25" Titanium Round Bar 6AL-4V Eli (6776)
- ONLINEMETALS 0.875" Titanium Round Bar 6Al-4V (15496)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- Zoro Select Titanium Bar Stock