Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 23467_72_0
Zoro # G408564996
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brinell Hardness 180
- Tolerance Rating Oversized
- Rockwell Hardness B89
- Temper T6
- Application Aerospace, Condenser Tubing, Cryogenic Vessels, Heat Exchangers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 23467_72_0
- Zoro # G408564996
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter | 11/25 in |
Outside Diameter Tolerance | +/-0.006 in |
Overall Length | 6 ft |
Details
Brinell Hardness | 180 |
Tolerance Rating | Oversized |
Rockwell Hardness | B89 |
Temper | T6 |
Application | Aerospace, Condenser Tubing, Cryogenic Vessels, Heat Exchangers |
System of Measurement | Inch |
Standards | ASTM B348, ASTM F67 |
Mechanical Finish | Mill |
Material Grade | 2 |
Material | Titanium |
Item | Grade 2 Titanium Rod |
Tensile Strength | 62,400 psi |
Appearance | Metallic |
Shape | Rod |
Yield Strength | 49,300 psi |
Includes Material Certificate | Yes |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pack Foam Sheets, 8"L, 8" W, 2.381mm, PK1800 (56KZ46)
- E. JAMES Sheet Rubber, 3/8, 2" X 24" Buna Commerical 70 (4070-3/8Q)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 14 ga., #4, SS (6-OM 304#4-14Gx48x48)
- ZORO SELECT Blue Cast Acrylic Sheet Stock 12" L x 12" W x 1/8" Thick (PS-CACT-113)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 0.875" Titanium Round Bar 6Al-4V (15496)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 0.5" Titanium Round Bar 6AL-4V Eli (6772)
- Zoro Select Titanium Bar Stock