Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 23467_48_0
Zoro # G208564974
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tolerance Rating Oversized
- Brinell Hardness 180
- Rockwell Hardness B89
- Temper T6
- Mechanical Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 23467_48_0
- Zoro # G208564974
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Overall Length | 4 ft |
Outside Diameter Tolerance | +/-0.006 in |
Outside Diameter | 11/25 in |
Details
Tolerance Rating | Oversized |
Brinell Hardness | 180 |
Rockwell Hardness | B89 |
Temper | T6 |
Mechanical Finish | Mill |
Material Grade | 2 |
Yield Strength | 49,300 psi |
Tensile Strength | 62,400 psi |
Material | Titanium |
Shape | Rod |
Application | Aerospace, Condenser Tubing, Cryogenic Vessels, Heat Exchangers |
Appearance | Metallic |
Item | Grade 2 Titanium Rod |
Standards | ASTM B348, ASTM F67 |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Tube, 24" L, 2" W (CTSQ/22083-24)
- ZORO SELECT Rod, 4140, 1 1/4 In Dia x 1 Ft L, BHN 241 (2HKN7)
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.500 Thick, 12 X 12 (SPVCGY.500-12X12)
- RUBBER-CAL Pure Gum Rubber - Commerical Grade - 40A - Rubber Sheet - Tan Gum - 1/8" T x 36" W x 24" L (20-112)
- ONLINEMETALS 0.625" Titanium Round Bar 6AL-4V Eli (6773)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 3" Titanium Round Bar Grade 2 (13270)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- Zoro Select Titanium Bar Stock