Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 23467_36_0
Zoro # G408565139
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Yield Strength 49,300 psi
- Material Titanium
- Overall Length 36 in
- System of Measurement Inch
- Includes Material Certificate Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 23467_36_0
- Zoro # G408565139
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Overall Length | 36 in |
Outside Diameter Tolerance | +/-0.006 in |
Outside Diameter | 11/25 in |
Details
Yield Strength | 49,300 psi |
Material | Titanium |
System of Measurement | Inch |
Includes Material Certificate | Yes |
Standards | ASTM B348, ASTM F67 |
Mechanical Finish | Mill |
Temper | T6 |
Material Grade | 2 |
Item | Grade 2 Titanium Rod |
Tensile Strength | 62,400 psi |
Shape | Rod |
Tolerance Rating | Oversized |
Appearance | Metallic |
Brinell Hardness | 180 |
Application | Aerospace, Condenser Tubing, Cryogenic Vessels, Heat Exchangers |
Rockwell Hardness | B89 |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELWORKS 1/4X36 Brs Rnd Rod (11519)
- ONLINEMETALS 2" x 2" x 0.125" Anodized Aluminum Angle 6063-T5 Black (25374)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 36" L x 48" W x 1/2" Thick (BULK-PS-UHMWB-71)
- ZORO SELECT Bar Grating, Serrated, 96 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125R100-B8)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 0.875" Titanium Round Bar 6Al-4V (15496)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 3" Titanium Round Bar Grade 2 (13270)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 1.25" Titanium Round Bar 6AL-4V Eli (6776)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- Zoro Select Titanium Bar Stock