Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 23467_24_0
Zoro # G608565120
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade 2
- Tolerance Rating Oversized
- Includes Material Certificate Yes
- Outside Diameter 11/25 in
- Brinell Hardness 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 23467_24_0
- Zoro # G608565120
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter | 11/25 in |
Outside Diameter Tolerance | +/-0.006 in |
Overall Length | 24 in |
Details
Material Grade | 2 |
Tolerance Rating | Oversized |
Includes Material Certificate | Yes |
Brinell Hardness | 180 |
Temper | T6 |
Yield Strength | 49,300 psi |
Shape | Rod |
Rockwell Hardness | B89 |
Standards | ASTM B348, ASTM F67 |
Appearance | Metallic |
Tensile Strength | 62,400 psi |
System of Measurement | Inch |
Application | Aerospace, Condenser Tubing, Cryogenic Vessels, Heat Exchangers |
Item | Grade 2 Titanium Rod |
Material | Titanium |
Mechanical Finish | Mill |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, SBR, 1/8"Thick, 12"x12", 70A (BULK-RS-RSBR60-8)
- RANDALL 1 1/4In. TUBING (8 FT M-254)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1 x 5 In, 3 Ft (61F1X5-36)
- ZORO SELECT Rod, Brass, 360, 1/2 Dia x 6 Ft L (60R.5-72)
- ONLINEMETALS 3" Titanium Round Bar Grade 2 (13270)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 1.5" Titanium Round Bar 6AL-4V Eli (6777)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- Zoro Select Titanium Bar Stock