Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 23467_12_0
Zoro # G508565077
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 11/25 in
- Temper T6
- Application Aerospace, Condenser Tubing, Cryogenic Vessels, Heat Exchangers
- Rockwell Hardness B89
- Material Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 23467_12_0
- Zoro # G508565077
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter | 11/25 in |
Outside Diameter Tolerance | +/-0.006 in |
Overall Length | 12 in |
Details
Temper | T6 |
Application | Aerospace, Condenser Tubing, Cryogenic Vessels, Heat Exchangers |
Rockwell Hardness | B89 |
Material Grade | 2 |
Yield Strength | 49,300 psi |
Appearance | Metallic |
Tolerance Rating | Oversized |
Shape | Rod |
Includes Material Certificate | Yes |
Tensile Strength | 62,400 psi |
Brinell Hardness | 180 |
Standards | ASTM B348, ASTM F67 |
Mechanical Finish | Mill |
Item | Grade 2 Titanium Rod |
Material | Titanium |
System of Measurement | Inch |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (7685_36_0)
- ZORO SELECT Rod, SS, 303, 1/8 In Dia x 6 Ft L (2EXC7)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 24 in W, 18 in L, 1 in Thick, Charcoal (5GCT0)
- ZORO SELECT Semi-Clear FDA Silicone Rubber Sheet - 60A - 1/16" T x 12" W x 12" L (BULK-RS-S60CLRFDA-9)
- ONLINEMETALS 1.25" Titanium Round Bar 6AL-4V Eli (6776)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.5" Titanium Round Bar 6AL-4V Eli (6772)
- ONLINEMETALS 0.875" Titanium Round Bar 6Al-4V (15496)
- Zoro Select Titanium Bar Stock