Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 21906_24_0
Zoro # G308565147
Free Shipping & Returns
$2,949.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter Tolerance +1/16 in
- Overall Length 24 in
- Yield Strength 49,300 psi
- Material Grade 2
- Temper T6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 21906_24_0
- Zoro # G308565147
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter Tolerance | +1/16 in |
Overall Length | 24 in |
Outside Diameter | 4 in |
Details
Yield Strength | 49,300 psi |
Material Grade | 2 |
Temper | T6 |
Tolerance Rating | Oversized |
Application | Aerospace, Condenser Tubing, Cryogenic Vessels, Heat Exchangers |
Includes Material Certificate | Yes |
Rockwell Hardness | B89 |
System of Measurement | Inch |
Item | Grade 2 Titanium Rod |
Brinell Hardness | 180 |
Tensile Strength | 62,400 psi |
Appearance | Metallic |
Shape | Rod |
Material | Titanium |
Mechanical Finish | Mill |
Standards | ASMES B265, ASMES B338, ASMES B348, ASTM B265, ASTM B338, ASTM B348 |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Beige PEEK Plastic Bar 24" L, 1" W (BULK-PS-PEEK-39)
- TRIM-LOK Vinyl Seal 25 ft. L (DD1604BT-25)
- FIBERGRATE Angle, ISOFR, Gray, 1/4 In Th, 2 In Leg, 5 Ft (870420)
- ONLINEMETALS 1" x 0.125" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23436)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.875" Titanium Round Bar 6Al-4V (15496)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 3" Titanium Round Bar Grade 2 (13270)
- ONLINEMETALS 1.5" Titanium Round Bar 6AL-4V Eli (6777)
- ONLINEMETALS 0.5" Titanium Round Bar 6AL-4V Eli (6772)
- Zoro Select Titanium Bar Stock