Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 21906_12_0
Zoro # G108565088
Free Shipping & Returns
$1,474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Titanium
- Overall Length 12 in
- Temper T6
- Outside Diameter Tolerance +1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 21906_12_0
- Zoro # G108565088
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Overall Length | 12 in |
Outside Diameter Tolerance | +1/16 in |
Outside Diameter | 4 in |
Details
Item | Grade 2 Titanium Rod |
System of Measurement | Inch |
Material | Titanium |
Temper | T6 |
Yield Strength | 49,300 psi |
Includes Material Certificate | Yes |
Tensile Strength | 62,400 psi |
Appearance | Metallic |
Shape | Rod |
Tolerance Rating | Oversized |
Standards | ASMES B265, ASMES B338, ASMES B348, ASTM B265, ASTM B338, ASTM B348 |
Brinell Hardness | 180 |
Rockwell Hardness | B89 |
Mechanical Finish | Mill |
Application | Aerospace, Condenser Tubing, Cryogenic Vessels, Heat Exchangers |
Material Grade | 2 |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White HDPE Rectangle Stock 12" L x 3" W x 1" Thick (BULK-PS-PE-220)
- ONLINEMETALS 1" Carbon Steel Hex Bar 12L14 Cold Finish (19776)
- ZORO SELECT Flat, Al, 6061, 1/2 x 4 In, 1 Ft (61F.5X4-12)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/4 in Thick, Yellow (1001318Y)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.625" Titanium Round Bar 6AL-4V Eli (6773)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.875" Titanium Round Bar 6Al-4V (15496)
- Zoro Select Titanium Bar Stock