Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 21564_72_0
Zoro # G408565160
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- Tensile Strength 62,400 psi
- Yield Strength 49,300 psi
- Outside Diameter Tolerance +/-0.005 in
- Tolerance Rating Undersized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 21564_72_0
- Zoro # G408565160
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter Tolerance | +/-0.005 in |
Outside Diameter | 79/500 in |
Overall Length | 6 ft |
Details
Material | Titanium |
Tensile Strength | 62,400 psi |
Yield Strength | 49,300 psi |
Tolerance Rating | Undersized |
Temper | T6 |
Item | Grade 2 Titanium Rod |
Appearance | Metallic |
System of Measurement | Inch |
Includes Material Certificate | Yes |
Brinell Hardness | 180 |
Application | Aerospace, Condenser Tubing, Cryogenic Vessels, Heat Exchangers |
Shape | Rod |
Mechanical Finish | Mill |
Rockwell Hardness | B89 |
Material Grade | 2 |
Standards | ASTM B348, ASTM F67 |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 1018, 1 1/4 In Dia x 1 Ft L (2HJG3)
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 1 1/4 In Leg, 8 Ft (79081)
- TRIM-LOK Trim Seal, Vinyl (PVC), 25 ft L, Black (113B100B3X1/8E-25)
- ZORO SELECT SS Round Tube 304, 48 in Overall L (482_48_0)
- ONLINEMETALS 3" Titanium Round Bar Grade 2 (13270)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 1.5" Titanium Round Bar 6AL-4V Eli (6777)
- ONLINEMETALS 1.25" Titanium Round Bar 6AL-4V Eli (6776)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- Zoro Select Titanium Bar Stock