Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 21564_48_0
Zoro # G408565115
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brinell Hardness 180
- Includes Material Certificate Yes
- Outside Diameter 79/500 in
- Application Aerospace, Condenser Tubing, Cryogenic Vessels, Heat Exchangers
- Material Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 21564_48_0
- Zoro # G408565115
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter | 79/500 in |
Outside Diameter Tolerance | +/-0.005 in |
Overall Length | 4 ft |
Details
Brinell Hardness | 180 |
Includes Material Certificate | Yes |
Application | Aerospace, Condenser Tubing, Cryogenic Vessels, Heat Exchangers |
Material | Titanium |
Appearance | Metallic |
Tensile Strength | 62,400 psi |
Item | Grade 2 Titanium Rod |
Standards | ASTM B348, ASTM F67 |
System of Measurement | Inch |
Shape | Rod |
Rockwell Hardness | B89 |
Mechanical Finish | Mill |
Material Grade | 2 |
Temper | T6 |
Yield Strength | 49,300 psi |
Tolerance Rating | Undersized |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt, F3, 1/4 In Thick, 1 x 60 In (2FJG5)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 32" L x 16" W x 1/16" Thick (BULK-PS-PVC-357)
- ZORO SELECT Rod, 4140, 1/2 In Dia x 6 Ft, BHN 241 (2HKT7)
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 1 in Dia. (BULK-PR-ACB-367)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 0.875" Titanium Round Bar 6Al-4V (15496)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 1.5" Titanium Round Bar 6AL-4V Eli (6777)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 3" Titanium Round Bar Grade 2 (13270)
- ONLINEMETALS 0.625" Titanium Round Bar 6AL-4V Eli (6773)
- Zoro Select Titanium Bar Stock