Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 21564_36_0
Zoro # G908565097
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter Tolerance +/-0.005 in
- Material Titanium
- Rockwell Hardness B89
- Standards ASTM B348, ASTM F67
- Shape Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 21564_36_0
- Zoro # G908565097
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter Tolerance | +/-0.005 in |
Overall Length | 36 in |
Outside Diameter | 79/500 in |
Details
Material | Titanium |
Rockwell Hardness | B89 |
Standards | ASTM B348, ASTM F67 |
Shape | Rod |
Appearance | Metallic |
Mechanical Finish | Mill |
Tolerance Rating | Undersized |
Temper | T6 |
Item | Grade 2 Titanium Rod |
Material Grade | 2 |
Brinell Hardness | 180 |
System of Measurement | Inch |
Application | Aerospace, Condenser Tubing, Cryogenic Vessels, Heat Exchangers |
Includes Material Certificate | Yes |
Yield Strength | 49,300 psi |
Tensile Strength | 62,400 psi |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicone Sheet, 60A, 36"x36"x0.375", White (BULK-RS-S60WFDA-27)
- ZORO SELECT Off-white LDPE Sheet Stock 48" L x 24" W x 0.188" Thick (1YZZ5)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 24" W x 0.375" Thick (BULK-PS-PP-583)
- ZORO SELECT Rubber Cord, Silicone, 3/32 In, 10 Ft. (ZUSA-RC-1821)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 1.25" Titanium Round Bar 6AL-4V Eli (6776)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 0.625" Titanium Round Bar 6AL-4V Eli (6773)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 1.5" Titanium Round Bar 6AL-4V Eli (6777)
- ONLINEMETALS 0.875" Titanium Round Bar 6Al-4V (15496)
- Zoro Select Titanium Bar Stock