Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 21564_24_0
Zoro # G808565005
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- Temper T6
- Appearance Metallic
- Brinell Hardness 180
- Outside Diameter 79/500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 21564_24_0
- Zoro # G808565005
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter | 79/500 in |
Outside Diameter Tolerance | +/-0.005 in |
Overall Length | 24 in |
Details
Material | Titanium |
Temper | T6 |
Appearance | Metallic |
Brinell Hardness | 180 |
Rockwell Hardness | B89 |
System of Measurement | Inch |
Tolerance Rating | Undersized |
Mechanical Finish | Mill |
Material Grade | 2 |
Application | Aerospace, Condenser Tubing, Cryogenic Vessels, Heat Exchangers |
Tensile Strength | 62,400 psi |
Yield Strength | 49,300 psi |
Standards | ASTM B348, ASTM F67 |
Includes Material Certificate | Yes |
Item | Grade 2 Titanium Rod |
Shape | Rod |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Door and Window Screen, Aluminum, 48 in W, 50 ft L, 0.011 in Wire Dia, Charcoal (3001018)
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 1/4 in Inside Dia, 3/8 in Outside Dia (BULK-PT-PETG-2)
- ZORO SELECT White PTFE Film Stock 12" L x 12" W x 0.002" Thick (G15-2F-12X12)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (14831_48_0)
- ONLINEMETALS 0.5" Titanium Round Bar 6AL-4V Eli (6772)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 3" Titanium Round Bar Grade 2 (13270)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 1.25" Titanium Round Bar 6AL-4V Eli (6776)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- Zoro Select Titanium Bar Stock