Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 21564_12_0
Zoro # G108565057
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 62,400 psi
- Tolerance Rating Undersized
- System of Measurement Inch
- Standards ASTM B348, ASTM F67
- Shape Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 21564_12_0
- Zoro # G108565057
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Overall Length | 12 in |
Outside Diameter | 79/500 in |
Outside Diameter Tolerance | +/-0.005 in |
Details
Tensile Strength | 62,400 psi |
Item | Grade 2 Titanium Rod |
Tolerance Rating | Undersized |
System of Measurement | Inch |
Standards | ASTM B348, ASTM F67 |
Shape | Rod |
Material Grade | 2 |
Mechanical Finish | Mill |
Material | Titanium |
Application | Aerospace, Condenser Tubing, Cryogenic Vessels, Heat Exchangers |
Appearance | Metallic |
Temper | T6 |
Rockwell Hardness | B89 |
Includes Material Certificate | Yes |
Brinell Hardness | 180 |
Yield Strength | 49,300 psi |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, 316, SS, 1 In Dia x 6 Ft L (3GTC6)
- ZORO SELECT Rubber Edging, Silicone, 10 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: F (ZTRIM-367)
- ZORO SELECT Aluminum Round Bar, 36 in Overall L (18006_36_0)
- ZORO SELECT Rectangular Blank Stock, SS, 12" Overall L (431_12_0)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 1.5" Titanium Round Bar 6AL-4V Eli (6777)
- ONLINEMETALS 3" Titanium Round Bar Grade 2 (13270)
- ONLINEMETALS 0.875" Titanium Round Bar 6Al-4V (15496)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- Zoro Select Titanium Bar Stock