Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 21474_72_0
Zoro # G308565048
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Aerospace, Condenser Tubing, Cryogenic Vessels, Heat Exchangers
- Standards ASTM B348, ASTM F67
- Tensile Strength 62,400 psi
- System of Measurement Inch
- Overall Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 21474_72_0
- Zoro # G308565048
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Overall Length | 6 ft |
Outside Diameter | 22/25 in |
Outside Diameter Tolerance | +/-0.008 in |
Details
Application | Aerospace, Condenser Tubing, Cryogenic Vessels, Heat Exchangers |
Standards | ASTM B348, ASTM F67 |
Tensile Strength | 62,400 psi |
System of Measurement | Inch |
Material Grade | 2 |
Rockwell Hardness | B89 |
Appearance | Metallic |
Item | Grade 2 Titanium Rod |
Includes Material Certificate | Yes |
Yield Strength | 49,300 psi |
Brinell Hardness | 180 |
Mechanical Finish | Mill |
Temper | T6 |
Material | Titanium |
Tolerance Rating | Oversized |
Shape | Rod |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 40A (BULK-RS-N40-880)
- ZORO SELECT 1/4in Neoprene 4 Ply 36"x120" (BULK-RS-NFR70-215)
- ZORO SELECT Pack Foam Sheets, 6"L, 6" W, 2.381mm, PK3200 (56KZ45)
- ZORO SELECT Rod, Aluminum, 6061, 3 In Dia x 6 Ft L (61R3-72)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 1.5" Titanium Round Bar 6AL-4V Eli (6777)
- ONLINEMETALS 0.5" Titanium Round Bar 6AL-4V Eli (6772)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- Zoro Select Titanium Bar Stock