Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 21474_48_0
Zoro # G608565076
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tolerance Rating Oversized
- Application Aerospace, Condenser Tubing, Cryogenic Vessels, Heat Exchangers
- Material Titanium
- Brinell Hardness 180
- Outside Diameter Tolerance +/-0.008 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 21474_48_0
- Zoro # G608565076
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter Tolerance | +/-0.008 in |
Overall Length | 4 ft |
Outside Diameter | 22/25 in |
Details
Tolerance Rating | Oversized |
Application | Aerospace, Condenser Tubing, Cryogenic Vessels, Heat Exchangers |
Item | Grade 2 Titanium Rod |
Material | Titanium |
Brinell Hardness | 180 |
Includes Material Certificate | Yes |
Appearance | Metallic |
System of Measurement | Inch |
Shape | Rod |
Rockwell Hardness | B89 |
Mechanical Finish | Mill |
Standards | ASTM B348, ASTM F67 |
Tensile Strength | 62,400 psi |
Temper | T6 |
Yield Strength | 49,300 psi |
Material Grade | 2 |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roll, EPDM, 1/4 in. Thick, 5 ft., 60A (BULK-RS-E60-281)
- ZORO SELECT 1/32" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 30A (BULK-RS-N30-93)
- ZORO SELECT White HDPE Sheet Stock 72" L x 48" W x 1/8" Thick (BULK-PS-PE-487)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 50A (BULK-RS-N50-874)
- ONLINEMETALS 1.25" Titanium Round Bar 6AL-4V Eli (6776)
- ONLINEMETALS 0.5" Titanium Round Bar 6AL-4V Eli (6772)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 3" Titanium Round Bar Grade 2 (13270)
- ONLINEMETALS 0.625" Titanium Round Bar 6AL-4V Eli (6773)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 0.875" Titanium Round Bar 6Al-4V (15496)
- Zoro Select Titanium Bar Stock