Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 21474_36_0
Zoro # G908565066
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness B89
- Mechanical Finish Mill
- Temper T6
- Yield Strength 49,300 psi
- Appearance Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 21474_36_0
- Zoro # G908565066
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter | 22/25 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +/-0.008 in |
Details
Rockwell Hardness | B89 |
Mechanical Finish | Mill |
Temper | T6 |
Yield Strength | 49,300 psi |
Appearance | Metallic |
Brinell Hardness | 180 |
Shape | Rod |
Tolerance Rating | Oversized |
Tensile Strength | 62,400 psi |
Standards | ASTM B348, ASTM F67 |
Application | Aerospace, Condenser Tubing, Cryogenic Vessels, Heat Exchangers |
Item | Grade 2 Titanium Rod |
Material | Titanium |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Material Grade | 2 |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OILCRAT Drill Rod, 5/16, 0-1, 3 ft. L (O1D5166)
- ONLINEMETALS 0.25" Carbon Steel Square Bar 1018 Cold Finish (7088)
- ZORO SELECT Stainless Hex Bar, 6 in Overall L (3H.312-6)
- ZORO SELECT Carbon Steel Hex Bar, 6 ft L, 5/16 in W (18H.312-72)
- ONLINEMETALS 1.25" Titanium Round Bar 6AL-4V Eli (6776)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 0.5" Titanium Round Bar 6AL-4V Eli (6772)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 3" Titanium Round Bar Grade 2 (13270)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- Zoro Select Titanium Bar Stock