Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 21474_24_0
Zoro # G408565023
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brinell Hardness 180
- Rockwell Hardness B89
- Includes Material Certificate Yes
- Temper T6
- Appearance Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 21474_24_0
- Zoro # G408565023
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter | 22/25 in |
Outside Diameter Tolerance | +/-0.008 in |
Overall Length | 24 in |
Details
Brinell Hardness | 180 |
Rockwell Hardness | B89 |
Includes Material Certificate | Yes |
Temper | T6 |
Appearance | Metallic |
System of Measurement | Inch |
Application | Aerospace, Condenser Tubing, Cryogenic Vessels, Heat Exchangers |
Tolerance Rating | Oversized |
Yield Strength | 49,300 psi |
Standards | ASTM B348, ASTM F67 |
Material | Titanium |
Item | Grade 2 Titanium Rod |
Mechanical Finish | Mill |
Material Grade | 2 |
Shape | Rod |
Tensile Strength | 62,400 psi |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, Gum, 1/2"Thick, 36"x12", 40A (BULK-RS-NAT40-14)
- ZORO SELECT White UHMW Polyethylene Plastic Bar 12" L, 3/4" W (BULK-PS-UHMW-114)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20188S100-C3)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 12 in L. (18109_12_0)
- ONLINEMETALS 1.5" Titanium Round Bar 6AL-4V Eli (6777)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 0.875" Titanium Round Bar 6Al-4V (15496)
- ONLINEMETALS 0.5" Titanium Round Bar 6AL-4V Eli (6772)
- ONLINEMETALS 0.625" Titanium Round Bar 6AL-4V Eli (6773)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- Zoro Select Titanium Bar Stock