Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 21474_12_0
Zoro # G708565013
Free Shipping & Returns
$88.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Rockwell Hardness B89
- Temper T6
- Material Grade 2
- Mechanical Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 21474_12_0
- Zoro # G708565013
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Overall Length | 12 in |
Outside Diameter Tolerance | +/-0.008 in |
Outside Diameter | 22/25 in |
Details
Rockwell Hardness | B89 |
Temper | T6 |
Material Grade | 2 |
Mechanical Finish | Mill |
System of Measurement | Inch |
Brinell Hardness | 180 |
Includes Material Certificate | Yes |
Appearance | Metallic |
Yield Strength | 49,300 psi |
Tolerance Rating | Oversized |
Item | Grade 2 Titanium Rod |
Tensile Strength | 62,400 psi |
Application | Aerospace, Condenser Tubing, Cryogenic Vessels, Heat Exchangers |
Standards | ASTM B348, ASTM F67 |
Shape | Rod |
Material | Titanium |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Bar, Pwdr Brnze, Unfnsh OD 1 In (ES0008)
- ZORO SELECT Bronze Polycarbonate Plastic Sheet 12" L x 12" W x 1/8" Thick (BULK-PS-PCT-24)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (21112_6_48)
- ZORO SELECT Rubber Strip, EPDM, 1/32"Thick, 36"x6", 60A (BULK-RS-E60-906)
- ONLINEMETALS 0.625" Titanium Round Bar 6AL-4V Eli (6773)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 3" Titanium Round Bar Grade 2 (13270)
- ONLINEMETALS 1.5" Titanium Round Bar 6AL-4V Eli (6777)
- ONLINEMETALS 0.5" Titanium Round Bar 6AL-4V Eli (6772)
- Zoro Select Titanium Bar Stock