Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 15494_72_0
Zoro # G908565042
Free Shipping & Returns
$2,381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter Tolerance +1/32 in
- Tolerance Rating Oversized
- Outside Diameter 2 1/4 in
- Rockwell Hardness B89
- Includes Material Certificate Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 15494_72_0
- Zoro # G908565042
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter Tolerance | +1/32 in |
Outside Diameter | 2 1/4 in |
Overall Length | 6 ft |
Details
Tolerance Rating | Oversized |
Rockwell Hardness | B89 |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Material | Titanium |
Temper | T6 |
Appearance | Metallic |
Application | Aerospace, Condenser Tubing, Cryogenic Vessels, Heat Exchangers |
Brinell Hardness | 180 |
Shape | Rod |
Item | Grade 2 Titanium Rod |
Tensile Strength | 62,400 psi |
Material Grade | 2 |
Mechanical Finish | Mill |
Standards | ASTM B348, ASTM F67 |
Yield Strength | 49,300 psi |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X1458BT-100)
- PROFESSIONAL PLASTICS White Melinex 339 Film Strip, 0.005 X 36.000 Inch X 100 FT [Each] (SMELINEX339WH.005X36.000X100FT)
- ZORO SELECT Oil Hard Drill Rod, O1, #3, 0.212 In (O1D#36)
- ZORO SELECT Aluminum Sheet 1100, 12 in Overall L (8025_12_12)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 0.625" Titanium Round Bar 6AL-4V Eli (6773)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- Zoro Select Titanium Bar Stock