Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 15494_48_0
Zoro # G308565031
Free Shipping & Returns
$1,589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mechanical Finish Mill
- Material Titanium
- Brinell Hardness 180
- Includes Material Certificate Yes
- Yield Strength 49,300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 15494_48_0
- Zoro # G308565031
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter Tolerance | +1/32 in |
Outside Diameter | 2 1/4 in |
Overall Length | 4 ft |
Details
Mechanical Finish | Mill |
Material | Titanium |
Brinell Hardness | 180 |
Includes Material Certificate | Yes |
Yield Strength | 49,300 psi |
Standards | ASTM B348, ASTM F67 |
Appearance | Metallic |
Tensile Strength | 62,400 psi |
Temper | T6 |
Tolerance Rating | Oversized |
Rockwell Hardness | B89 |
Item | Grade 2 Titanium Rod |
System of Measurement | Inch |
Material Grade | 2 |
Application | Aerospace, Condenser Tubing, Cryogenic Vessels, Heat Exchangers |
Shape | Rod |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Tube Stock 6 ft L, 1/2 in Inside Dia, 1 1/2 in Outside Dia (1UWX7)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 3/8 in Thick, Black (CNES593/83/450T)
- ZORO SELECT Carbon Steel Bar, 12" L, 5/8" W (18f.312x.625-12)
- RUBBER-CAL Pure Gum Rubber - 40A - Smooth Finish - No Backing - 0.125" Thick x 2" Width x 36" Length - Tan (33-014-125)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 1.25" Titanium Round Bar 6AL-4V Eli (6776)
- ONLINEMETALS 0.875" Titanium Round Bar 6Al-4V (15496)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 0.625" Titanium Round Bar 6AL-4V Eli (6773)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- Zoro Select Titanium Bar Stock